GE Lighting Q100T3/CL/CD 5PK Quartzline® Halogen Lamp, T3, R7s Base, 3.13 in. L, 100W, 2950K | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, T3, R7s Base, 3.13 in. L, 100W, 2950K - Q100T3/CL/CD 5PK
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, T3, R7s Base, 3.13 in. L, 100W, 2950K

    Manufacturer: GE Lighting
    Manufacturer #: Q100T3/CL/CD 5PK
    SKU: 93145782
    $11.96
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):1500
    Initial Lumens:1650
    Color Temperature (Kelvin):2950
    Alternate Manufacturer Part No.:22489
    Voltage Rating:120
    Length:3.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q100T3/CL/CD 5PK
    • Alternate Manufacturer Part No. 22489
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 1650
    Product Overview:
    Quartzline® single-ended T3 halogen lamp; 100W, 210V, 2950K, recessed single contact(R7s) base, 1500 rated life hours.
    • Filament Type C-8
    • Clear Bulb Finish