GE Lighting HR175A39/CP Quartzline® Mercury Lamp, ED28, Mogul Screw Base | Graybar Store
GE Lighting - Quartzline® Mercury Lamp, ED28, Mogul Screw Base - HR175A39/CP
+ / - Hover over image to Zoom
Other Views

    Quartzline® Mercury Lamp, ED28, Mogul Screw Base

    Manufacturer: GE Lighting
    Manufacturer #: HR175A39/CP
    SKU: 97127808
    $41.02
    Checking Pricing
         
    Wattage:175 W
    Rated Life (Hour):20000
    Initial/Mean Lumens:6670 Lumens
    Color Temperature (Kelvin):5700
    Packaging:4 per Case
    CRI:15
    Initial Lumens:7850 Lumens
    Alternate Manufacturer Part No.:26440
    Ballast Type:H39 (ANSI)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # HR175A39/CP
    • Alternate Manufacturer Part No. 26440
    • Ballast Type H39 (ANSI)
    • Base Type E39
    • Brand Quartzline
    • Bulb Shape ED28
    • Color Temperature (Kelvin) 5700
    • CRI 15
    Product Overview:
    Mercury Lamp, Wattage: 175 W, Packaging: 4 per Case, Rated Life (Hour): 20000 hr, Base Type: E39, Bulb Shape: ED28