GE Lighting Q100CL/MC/2V Quartzline® Halogen T4 Lamps, Mini Candelabra, 100W | Graybar Store
GE Lighting - Quartzline® Halogen T4 Lamps, Mini Candelabra, 100W - Q100CL/MC/2V
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen T4 Lamps, Mini Candelabra, 100W

    Manufacturer: GE Lighting
    Manufacturer #: Q100CL/MC/2V
    SKU: 88112316
    $29.05
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:1800
    Rated Life (Hour):750
    Wattage:100
    Voltage Rating:120
    Alternate Manufacturer Part No.:44385
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q100CL/MC/2V
    • Color Clear
    • Alternate Manufacturer Part No. 44385
    • Base Type Mini Candelabra
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Quartzline® T4 halogen lamp has a mini candelabra base and 750 rated life hours.