GE Lighting Quartzline® Halogen T4 Lamps, Mini Candelabra | Graybar Store
GE Lighting - Quartzline® Halogen T4 Lamps, Mini Candelabra
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen T4 Lamps, Mini Candelabra

    Manufacturer: GE Lighting
         

    Quartzline® T4 halogen lamp has a mini candelabra base.

    • Manufacturer GE Lighting
    • Base Type Mini Candelabra
    • Bulb Shape T4
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Color
    Price
    Q100CL/MC
    88112315
    2950
    1600
    2000
    100
    120
    15507
    Clear
    $
    40
    .83
    /
    EA
    88112315
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    1600
    Rated Life (Hour)
    2000
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    15507
    Color
    Clear
    $
    40
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q100MC
    88112319
    2950
    1600
    2000
    100
    120
    16452
    Frost
    $
    22
    .25
    /
    EA
    88112319
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    1600
    Rated Life (Hour)
    2000
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    16452
    Color
    Frost
    $
    22
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q100CL/MC/2V
    88112316
    2950
    1800
    750
    100
    120
    44385
    Clear
    $
    29
    .05
    /
    EA
    88112316
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    1800
    Rated Life (Hour)
    750
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44385
    Color
    Clear
    $
    29
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112315 SKU, 88112315 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    15507
    Color
    Clear
    Price
    $
    40
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112319 SKU, 88112319 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    16452
    Color
    Frost
    Price
    $
    22
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112316 SKU, 88112316 ANALYTICS...
    Rated Life (Hour)
    750
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    44385
    Color
    Clear
    Price
    $
    29
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available