GE Lighting Quartzline® Halogen PAR56, Mog End Pr | Graybar Store
GE Lighting - Quartzline® Halogen PAR56, Mog End Pr
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen PAR56, Mog End Pr

    Manufacturer: GE Lighting
         

    Quartzline® PAR56 halogen lamp has a G9 contact base.

    • Manufacturer GE Lighting
    • Base Type Mogul End Prong
    • Bulb Shape PAR56
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Beam Spread
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Price
    Q500PAR56NSP
    88112374
    Narrow Spot
    2950
    8000
    4000
    500
    120
    43494
    $
    107
    .91
    /
    EA
    88112374
    Beam Spread
    Narrow Spot
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43494
    $
    107
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q500PAR56WFL
    88112375
    Wide Flood
    2950
    8000
    4000
    500
    120
    43496
    $
    65
    .13
    /
    EA
    88112375
    Beam Spread
    Wide Flood
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43496
    $
    65
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q500PAR56MFL
    88112373
    Medium Flood
    2950
    8000
    4000
    500
    120
    43495
    $
    65
    .13
    /
    EA
    88112373
    Beam Spread
    Medium Flood
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43495
    $
    65
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112374 SKU, 88112374 ANALYTICS...
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43494
    Price
    $
    107
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112375 SKU, 88112375 ANALYTICS...
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43496
    Price
    $
    65
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112373 SKU, 88112373 ANALYTICS...
    Initial Lumens
    8000
    Rated Life (Hour)
    4000
    Wattage
    500
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    43495
    Price
    $
    65
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available