GE Lighting Q150CL/MC/CD 5PK Quartzline® Halogen Lamp, T4, Mini Candelabra Base | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, T4, Mini Candelabra Base - Q150CL/MC/CD 5PK
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, T4, Mini Candelabra Base

    Manufacturer: GE Lighting
    Manufacturer #: Q150CL/MC/CD 5PK
    SKU: 89089387
    $34.68
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:2800 Lumens
    Rated Life (Hour):2000
    Wattage:150 W
    Alternate Manufacturer Part No.:19386
    Color:Clear
    Voltage Rating:120 V
    Additional Features:For Use is Outdoor Carriage and Post Light; Lasts 1.8 Years Based On 3 Hours Per Day Usage
    Packaging:25 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q150CL/MC/CD 5PK
    • Color Clear
    • Additional Features For Use is Outdoor Carriage and Post Light; Lasts 1.8 Years Based On 3 Hours Per Day Usage
    • Alternate Manufacturer Part No. 19386
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 150 W, Rated Life (Hour): 2000 hr, Base Type: E11, Bulb Shape: T4