GE Lighting Quartzline® Halogen Lamp, T4, Mini Candelabra Base | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, T4, Mini Candelabra Base
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, T4, Mini Candelabra Base

    Manufacturer: GE Lighting
         

    Quartzline® T4 halogen lamp has a mini candelabra base.

    • Manufacturer GE Lighting
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Color
    Voltage Rating
    Additional Features
    Packaging
    Price
    Q250CL/MC-120
    88112349
    2950
    5000
    2000
    250
    43699
    Clear
    120
    $
    19
    .84
    /
    EA
    88112349
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    5000
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43699
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    19
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q150MC
    88112332
    2950
    2700
    2000
    150
    44654
    Frost
    120
    $
    24
    .69
    /
    EA
    88112332
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    2700
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    44654
    Color
    Frost
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    24
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q250MC-120
    88112353
    2950
    4850
    2000
    250
    43695
    Frost
    120
    $
    26
    .28
    /
    EA
    88112353
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    4850
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43695
    Color
    Frost
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    26
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q250MC-130
    88112354
    2950
    4850
    2000
    250
    43696
    Frost
    130
    $
    30
    .13
    /
    EA
    88112354
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    4850
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43696
    Color
    Frost
    Voltage Rating
    130
    Additional Features
    Packaging
    $
    30
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q250CL/MC-130
    88112350
    2950
    5000
    2000
    250
    43700
    Clear
    130
    $
    23
    .56
    /
    EA
    88112350
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    5000
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43700
    Color
    Clear
    Voltage Rating
    130
    Additional Features
    Packaging
    $
    23
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q150CL/MC
    88112329
    2950
    2800
    2000
    150
    43694
    Clear
    120
    $
    18
    .06
    /
    EA
    88112329
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    2800
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    43694
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    18
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q400CL/MC
    88112361
    2950
    8250
    2000
    400
    43707
    Clear
    120
    $
    37
    .24
    /
    EA
    88112361
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    8250
    Rated Life (Hour)
    2000
    Wattage
    400
    Alternate Manufacturer Part No.
    43707
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    37
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q150CL/MC/CD 5PK
    89089387
    2950
    2800 Lumens
    2000
    150 W
    19386
    Clear
    120 V
    For Use is Outdoor Carriage and Post Light; Lasts 1.8 Years Based On 3 Hours Per Day Usage
    25 per Case
    $
    34
    .68
    /
    EA
    89089387
    Color Temperature (Kelvin)
    2950
    Initial Lumens
    2800 Lumens
    Rated Life (Hour)
    2000
    Wattage
    150 W
    Alternate Manufacturer Part No.
    19386
    Color
    Clear
    Voltage Rating
    120 V
    Additional Features
    For Use is Outdoor Carriage and Post Light; Lasts 1.8 Years Based On 3 Hours Per Day Usage
    Packaging
    25 per Case
    $
    34
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112349 SKU, 88112349 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43699
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    19
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112332 SKU, 88112332 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    44654
    Color
    Frost
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    24
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112353 SKU, 88112353 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43695
    Color
    Frost
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    26
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112354 SKU, 88112354 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43696
    Color
    Frost
    Voltage Rating
    130
    Additional Features
    Packaging
    Price
    $
    30
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112350 SKU, 88112350 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    250
    Alternate Manufacturer Part No.
    43700
    Color
    Clear
    Voltage Rating
    130
    Additional Features
    Packaging
    Price
    $
    23
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112329 SKU, 88112329 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150
    Alternate Manufacturer Part No.
    43694
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    18
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112361 SKU, 88112361 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    400
    Alternate Manufacturer Part No.
    43707
    Color
    Clear
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    37
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89089387 SKU, 89089387 ANALYTICS...
    Rated Life (Hour)
    2000
    Wattage
    150 W
    Alternate Manufacturer Part No.
    19386
    Color
    Clear
    Voltage Rating
    120 V
    Additional Features
    For Use is Outdoor Carriage and Post Light; Lasts 1.8 Years Based On 3 Hours Per Day Usage
    Packaging
    25 per Case
    Price
    $
    34
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available