GE Lighting Q400CL/MC Quartzline® Halogen Lamp, 400W, 120V, Clear | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, 400W, 120V, Clear - Q400CL/MC
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, 400W, 120V, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q400CL/MC
    SKU: 88112361
    $37.24
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:8250
    Rated Life (Hour):2000
    Wattage:400
    Alternate Manufacturer Part No.:43707
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q400CL/MC
    • Color Clear
    • Alternate Manufacturer Part No. 43707
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    Product Overview:
    Quartzline® clear 120V 400W T4 halogen lamp with 2950K initial color temperature, 5000 initial lumens and 2000 rated life hours.