GE Lighting Q250MC-130 Quartzline® Halogen Lamp, 250W, 130V, Frost | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, 250W, 130V, Frost - Q250MC-130
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, 250W, 130V, Frost

    Manufacturer: GE Lighting
    Manufacturer #: Q250MC-130
    SKU: 88112354
    $30.13
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:4850
    Rated Life (Hour):2000
    Wattage:250
    Alternate Manufacturer Part No.:43696
    Color:Frost
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250MC-130
    • Color Frost
    • Alternate Manufacturer Part No. 43696
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Quartzline® frosted 130V 250W T4 halogen lamp with 2950K initial color temperature, 4850 initial lumens and 2000 rated life hours.