GE Lighting Q250CL/MC-130 Quartzline® Halogen Lamp, 250W, 130V, Clear | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, 250W, 130V, Clear - Q250CL/MC-130
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, 250W, 130V, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q250CL/MC-130
    SKU: 88112350
    $23.56
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:5000
    Rated Life (Hour):2000
    Wattage:250
    Alternate Manufacturer Part No.:43700
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q250CL/MC-130
    • Color Clear
    • Alternate Manufacturer Part No. 43700
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Quartzline® clear 130V 250W T4 halogen lamp with 2950K initial color temperature, 5000 initial lumens and 2000 rated life hours.