GE Lighting Q150MC Quartzline® Halogen Lamp, 150W, 120V, Frost | Graybar Store
GE Lighting - Quartzline® Halogen Lamp, 150W, 120V, Frost - Q150MC
+ / - Hover over image to Zoom
Other Views

    Quartzline® Halogen Lamp, 150W, 120V, Frost

    Manufacturer: GE Lighting
    Manufacturer #: Q150MC
    SKU: 88112332
    $24.69
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:2700
    Rated Life (Hour):2000
    Wattage:150
    Alternate Manufacturer Part No.:44654
    Color:Frost
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q150MC
    • Color Frost
    • Alternate Manufacturer Part No. 44654
    • Base Type E11
    • Brand Quartzline
    • Bulb Shape T4
    Product Overview:
    Quartzline® frosted 120V 150W T4 halogen lamp with 2950K initial color temperature, 2800 initial lumens and 2000 rated life hours.