GE Lighting F96T12CW1500WM15 Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K, 185W, 9000 Rated Life Hrs. | Graybar Store
GE Lighting - Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K, 185W, 9000 Rated Life Hrs. - F96T12CW1500WM15
+ / - Hover over image to Zoom
Other Views

    Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K, 185W, 9000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F96T12CW1500WM15
    SKU: 88112025
    $18.38
    Checking Pricing
         
    Rated Life (Hour):9000
    Wattage:185
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:13789
    Initial/Mean Lumens:12500/9380
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12CW1500WM15
    • Alternate Manufacturer Part No. 13789
    • Base Type R17d
    • Brand Quartzline
    • Bulb Shape T12 VHO
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White Watt-Miser® T12