GE Lighting Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K | Graybar Store
GE Lighting - Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K
+ / - Hover over image to Zoom
Other Views

    Quartzline® Fluorescent Lamp, T12 VHO, R17d Base, 4100K

    Manufacturer: GE Lighting
         

    T12 very high output fluorescent lamp has a recessed double contact base for cold temperature use.

    • Manufacturer GE Lighting
    • Base Type R17d
    • Brand Quartzline
    • Bulb Shape T12 VHO
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F72T12CW1500 15P
    88111966
    10000
    165
    4100
    13760
    9000/6300
    72 in.
    $
    22
    .04
    /
    EA
    88111966
    Rated Life (Hour)
    10000
    Wattage
    165
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13760
    Initial/Mean Lumens
    9000/6300
    Length
    72 in.
    $
    22
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F48T12/CW/1500
    88111896
    10000
    110
    4100
    10751
    6200/4030
    48 in.
    $
    16
    .70
    /
    EA
    88111896
    Rated Life (Hour)
    10000
    Wattage
    110
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10751
    Initial/Mean Lumens
    6200/4030
    Length
    48 in.
    $
    16
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12CW1500WM15
    88112025
    9000
    185
    4100
    13789
    12500/9380
    96 in.
    $
    18
    .38
    /
    EA
    88112025
    Rated Life (Hour)
    9000
    Wattage
    185
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13789
    Initial/Mean Lumens
    12500/9380
    Length
    96 in.
    $
    18
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F96T12CW1500 15P
    88112023
    10000
    215
    4100
    13781
    13500/10125
    96 in.
    $
    18
    .70
    /
    EA
    88112023
    Rated Life (Hour)
    10000
    Wattage
    215
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13781
    Initial/Mean Lumens
    13500/10125
    Length
    96 in.
    $
    18
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111966 SKU, 88111966 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13760
    Initial/Mean Lumens
    9000/6300
    Length
    72 in.
    Price
    $
    22
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111896 SKU, 88111896 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10751
    Initial/Mean Lumens
    6200/4030
    Length
    48 in.
    Price
    $
    16
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112025 SKU, 88112025 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13789
    Initial/Mean Lumens
    12500/9380
    Length
    96 in.
    Price
    $
    18
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88112023 SKU, 88112023 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    13781
    Initial/Mean Lumens
    13500/10125
    Length
    96 in.
    Price
    $
    18
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available