GE Lighting F70WT8/841/CT Quartzline® Fluorescent Lamp, Cold Temperature, T8, G13 Base, 70W, 4100K | Graybar Store
GE Lighting - Quartzline® Fluorescent Lamp, Cold Temperature, T8, G13 Base, 70W, 4100K - F70WT8/841/CT
+ / - Hover over image to Zoom
Other Views

    Quartzline® Fluorescent Lamp, Cold Temperature, T8, G13 Base, 70W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F70WT8/841/CT
    SKU: 25092737
    $48.52
    Checking Pricing
         
    Rated Life (Hour):20000
    Wattage:70
    Color Temperature (Kelvin):4100
    Initial Lumens:5670
    Alternate Manufacturer Part No.:23754
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F70WT8/841/CT
    • Alternate Manufacturer Part No. 23754
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 5670
    Product Overview:
    Quartzline® straight T8 linear fluorescent lamp, 70W, 4100K, 85 CRI, medium bi-pin(G13) base, 20000 rated life hours, white.