GE Lighting Q500PAR56WFL Quartzline® 500W Halogen Lamp, Wide Flood | Graybar Store
GE Lighting - Quartzline® 500W Halogen Lamp, Wide Flood - Q500PAR56WFL
+ / - Hover over image to Zoom
Other Views

    Quartzline® 500W Halogen Lamp, Wide Flood

    Manufacturer: GE Lighting
    Manufacturer #: Q500PAR56WFL
    SKU: 88112375
    $65.13
    Checking Pricing
         
    Beam Spread:Wide Flood
    Color Temperature (Kelvin):2950
    Initial Lumens:8000
    Rated Life (Hour):4000
    Wattage:500
    Voltage Rating:120
    Alternate Manufacturer Part No.:43496
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500PAR56WFL
    • Alternate Manufacturer Part No. 43496
    • Base Type Mogul End Prong
    • Beam Spread Wide Flood
    • Bulb Shape PAR56
    • Color Temperature (Kelvin) 2950
    Product Overview:
    GE Quartzline® 500W PAR56 wide flood halogen with 4000 rated life hours.