GE Lighting Q500PAR56MFL Quartzline® 500W Halogen Lamp, Medium Flood | Graybar Store
GE Lighting - Quartzline® 500W Halogen Lamp, Medium Flood - Q500PAR56MFL
+ / - Hover over image to Zoom
Other Views

    Quartzline® 500W Halogen Lamp, Medium Flood

    Manufacturer: GE Lighting
    Manufacturer #: Q500PAR56MFL
    SKU: 88112373
    $65.13
    Checking Pricing
         
    Beam Spread:Medium Flood
    Color Temperature (Kelvin):2950
    Initial Lumens:8000
    Rated Life (Hour):4000
    Wattage:500
    Voltage Rating:120
    Alternate Manufacturer Part No.:43495
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q500PAR56MFL
    • Alternate Manufacturer Part No. 43495
    • Base Type Mogul End Prong
    • Beam Spread Medium Flood
    • Bulb Shape PAR56
    Product Overview:
    GE Quartzline® 500W PAR56 medium flood halogen with 4000 rated life hours.