GE Lighting Q75T4/CL/CD 5PK Quartz T4 Halogen Lamp, GY6.35, 75W, 12V | Graybar Store
GE Lighting - Quartz T4 Halogen Lamp, GY6.35, 75W, 12V - Q75T4/CL/CD 5PK
+ / - Hover over image to Zoom
Other Views

    Quartz T4 Halogen Lamp, GY6.35, 75W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q75T4/CL/CD 5PK
    SKU: 89089393
    $12.23
    Checking Pricing
         
    Initial Lumens:1400
    Rated Life (Hour):2000
    Wattage:75
    Alternate Manufacturer Part No.:19377
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q75T4/CL/CD 5PK
    • Alternate Manufacturer Part No. 19377
    • Base Type GY6.35
    • Bulb Shape T4
    • Initial Lumens 1400
    Product Overview:
    GE halogen 75 watt T4 1-pack with 2000 rated life hours.