GE Lighting Q100G8/SCD Quartz T4 Halogen, 2-Pin G8, 100W, 120V | Graybar Store
GE Lighting - Quartz T4 Halogen, 2-Pin G8, 100W, 120V - Q100G8/SCD
+ / - Hover over image to Zoom
Other Views

    Quartz T4 Halogen, 2-Pin G8, 100W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: Q100G8/SCD
    SKU: 25119508
    $9.83
    Checking Pricing
         
    Color Temperature (Kelvin):2900
    Initial Lumens:1300
    Rated Life (Hour):1500
    Wattage:100
    Voltage Rating:120
    Alternate Manufacturer Part No.:97667
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q100G8/SCD
    • Alternate Manufacturer Part No. 97667
    • Base Type 2-Pin G8
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2900
    Product Overview:
    GE quartz halogen 100 watt T4 1-pack with 2000 rated life hours for high voltage applications.
    • Filament Type CC-2V
    • Maximum Overall Length 1.77 Inch
    • Light Center Length 1.34 Inch