GE Lighting Q50T3/12V/CL Quartz T3 Halogen Lamp, GY6.35, 50W, 12V | Graybar Store
GE Lighting - Quartz T3 Halogen Lamp, GY6.35, 50W, 12V - Q50T3/12V/CL
+ / - Hover over image to Zoom
Other Views

    Quartz T3 Halogen Lamp, GY6.35, 50W, 12V

    Manufacturer: GE Lighting
    Manufacturer #: Q50T3/12V/CL
    SKU: 95029492
    $8.05
    Checking Pricing
         
    Initial Lumens:850
    Rated Life (Hour):2000
    Wattage:50
    Alternate Manufacturer Part No.:34702
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50T3/12V/CL
    • Alternate Manufacturer Part No. 34702
    • Base Type GY6.35
    • Bulb Shape T3
    • Initial Lumens 850
    • Rated Life (Hour) 2000
    • Wattage 50
    • Voltage Rating 12
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE halogen 50 watt T3 1-pack with 2000 rated life hours.