GE Lighting Q1000T3/CL-6PK-240 QUARTZ LMP | Graybar Store
GE Lighting - QUARTZ LMP - Q1000T3/CL-6PK-240
+ / - Hover over image to Zoom
Other Views

    QUARTZ LMP

    Manufacturer: GE Lighting
    Manufacturer #: Q1000T3/CL-6PK-240
    SKU: 88112311
    $45.72
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):2000
    Initial Lumens:21500
    Color Temperature (Kelvin):3050
    Alternate Manufacturer Part No.:43712
    Voltage Rating:240
    Length:10.06 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q1000T3/CL-6PK-240
    • Alternate Manufacturer Part No. 43712
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 21500
    Product Overview:
    GE halogen 1000 watt T3 1-pack.
    • Filament Type C-8
    • Clear Bulb Finish