GE Lighting Q50G8/CD Quartz High Voltage T4 Halogen, 2-Pin Base, 50W | Graybar Store
GE Lighting - Quartz High Voltage T4 Halogen, 2-Pin Base, 50W - Q50G8/CD
+ / - Hover over image to Zoom
Other Views

    Quartz High Voltage T4 Halogen, 2-Pin Base, 50W

    Manufacturer: GE Lighting
    Manufacturer #: Q50G8/CD
    SKU: 25082818
    $9.83
    Checking Pricing
         
    Color Temperature (Kelvin):2750
    Initial Lumens:700
    Rated Life (Hour):1300
    Wattage:50
    Voltage Rating:120
    Alternate Manufacturer Part No.:21941
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q50G8/CD
    • Alternate Manufacturer Part No. 21941
    • Base Type 2-Pin G8
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2750
    Product Overview:
    Quartz T4 halogen lamp has a 2-pin base for high voltage applications and 1300 rated life hours.