GE Lighting Q35G8/CD Quartz High Voltage T4 Halogen, 2-Pin Base | Graybar Store
GE Lighting - Quartz High Voltage T4 Halogen, 2-Pin Base - Q35G8/CD
+ / - Hover over image to Zoom
Other Views

    Quartz High Voltage T4 Halogen, 2-Pin Base

    Manufacturer: GE Lighting
    Manufacturer #: Q35G8/CD
    SKU: 25092309
    $9.83
    Checking Pricing
         
    Color Temperature (Kelvin):2600
    Initial Lumens:350 Lumens
    Rated Life (Hour):1500
    Wattage:35 W
    Voltage Rating:120 V
    Alternate Manufacturer Part No.:48428
    Packaging:5 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q35G8/CD
    • Alternate Manufacturer Part No. 48428
    • Base Type 2-Pin G8
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2600
    • Initial Lumens 350 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 35 W, Rated Life (Hour): 1500 hr, Base Type: 2-Pin G8, Bulb Shape: T4