GE Lighting Quartz High Voltage T4 Halogen, 2-Pin Base | Graybar Store
GE Lighting - Quartz High Voltage T4 Halogen, 2-Pin Base
+ / - Hover over image to Zoom
Other Views

    Quartz High Voltage T4 Halogen, 2-Pin Base

    Manufacturer: GE Lighting
         

    Quartz T4 halogen lamp has a 2-pin base for high voltage applications.

    • Manufacturer GE Lighting
    • Base Type 2-Pin G8
    • Bulb Shape T4
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Voltage Rating
    Alternate Manufacturer Part No.
    Packaging
    Price
    Q100G8/SCD
    25119508
    2900
    1300
    1500
    100
    120
    97667
    $
    9
    .83
    /
    EA
    25119508
    Color Temperature (Kelvin)
    2900
    Initial Lumens
    1300
    Rated Life (Hour)
    1500
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    97667
    Packaging
    $
    9
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q50G8/CD
    25082818
    2750
    700
    1300
    50
    120
    21941
    $
    9
    .83
    /
    EA
    25082818
    Color Temperature (Kelvin)
    2750
    Initial Lumens
    700
    Rated Life (Hour)
    1300
    Wattage
    50
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    21941
    Packaging
    $
    9
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Q35G8/CD
    25092309
    2600
    350 Lumens
    1500
    35 W
    120 V
    48428
    5 per Case
    $
    9
    .83
    /
    EA
    25092309
    Color Temperature (Kelvin)
    2600
    Initial Lumens
    350 Lumens
    Rated Life (Hour)
    1500
    Wattage
    35 W
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    48428
    Packaging
    5 per Case
    $
    9
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25119508 SKU, 25119508 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    100
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    97667
    Packaging
    Price
    $
    9
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25082818 SKU, 25082818 ANALYTICS...
    Rated Life (Hour)
    1300
    Wattage
    50
    Voltage Rating
    120
    Alternate Manufacturer Part No.
    21941
    Packaging
    Price
    $
    9
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092309 SKU, 25092309 ANALYTICS...
    Rated Life (Hour)
    1500
    Wattage
    35 W
    Voltage Rating
    120 V
    Alternate Manufacturer Part No.
    48428
    Packaging
    5 per Case
    Price
    $
    9
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available