GE Lighting Q5T3/CL Quartz Halogen Lamp, Clear, 5W | Graybar Store
GE Lighting - Quartz Halogen Lamp, Clear, 5W - Q5T3/CL
+ / - Hover over image to Zoom
Other Views

    Quartz Halogen Lamp, Clear, 5W

    Manufacturer: GE Lighting
    Manufacturer #: Q5T3/CL
    SKU: 89089464
    $11.79
    Checking Pricing
         
    Initial Lumens:60
    Rated Life (Hour):2000
    Wattage:5
    Alternate Manufacturer Part No.:42959
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q5T3/CL
    • Alternate Manufacturer Part No. 42959
    • Base Type G4
    • Bulb Shape T3
    • Initial Lumens 60
    Product Overview:
    GE halogen clear 5W T3 1-pack with 2000 rated life hours.