GE Lighting Q20T2.5/12V/CL Quartz Halogen Lamp, Clear, 20W | Graybar Store
GE Lighting - Quartz Halogen Lamp, Clear, 20W - Q20T2.5/12V/CL
+ / - Hover over image to Zoom
Other Views

    Quartz Halogen Lamp, Clear, 20W

    Manufacturer: GE Lighting
    Manufacturer #: Q20T2.5/12V/CL
    SKU: 95029491
    $6.99
    Checking Pricing
         
    Initial Lumens:350
    Rated Life (Hour):2000
    Wattage:20
    Alternate Manufacturer Part No.:34715
    Voltage Rating:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q20T2.5/12V/CL
    • Alternate Manufacturer Part No. 34715
    • Base Type G4
    • Bulb Shape T3
    • Initial Lumens 350
    Product Overview:
    GE halogen clear 20W T3 1-pack with 2000 rated life hours.