RAB Lighting QF300F Curve Floodlight, 300W, Double Ended Quartz Halogen, Bronze | Graybar Store
RAB Lighting - Curve Floodlight, 300W, Double Ended Quartz Halogen, Bronze - QF300F
+ / - Hover over image to Zoom
Other Views

    Curve Floodlight, 300W, Double Ended Quartz Halogen, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: QF300F
    SKU: 99432638
    $28.05
    Checking Pricing
         
    Additional Features:Fins for Heat Dissipation and Extended Lamp Life; Integra Hood Glare Shield for Friendly Lighting When Properly Aimed;
    Wattage:300 W
    Input Voltage:130 V
    Lumens:6100
    Rated Life (Hour):2000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # QF300F
    • Additional Features Fins for Heat Dissipation and Extended Lamp Life; Integra Hood Glare Shield for Friendly Lighting When Properly Aimed;
    • Input Voltage 130 V
    • Lamp Type T3
    • Lumens 6100
    • Rated Life (Hour) 2000 hr
    • Wattage 300 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quartz Curve, Wattage: 300 W, Lamp Type: T3, Input Voltage: 130 V, Lumens: 6100 Lumens