Lithonia Lighting LQM S W 3 R 120/277 EL N M6 QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.71W, 1 or 2 faces | Graybar Store
Lithonia Lighting - QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.71W, 1 or 2 faces - LQM S W 3 R 120/277 EL N M6
+ / - Hover over image to Zoom
Other Views

    QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.71W, 1 or 2 faces

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQM S W 3 R 120/277 EL N M6
    SKU: 96064061
    $75.60
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.71
    Color:White Housing with Red Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQM S W 3 R 120/277 EL N M6
    • Color White Housing with Red Letters
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.71
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1 or 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quantum® Quick Mount thermoplastic 0.71W white housing with red letters LED exit, battery backup, NiCad battery for low engery consumption applications.
    • Precision-molded, white thermoplastic housing is impact and scratch-resistant, corrosion-proof and UV-stabilized to resist discoloration
    • Innovative snap-together design allows installation in less than three minutes
    • Expected LED life of up to 10 years
    • Conveniently located test switch and status indication provided visual and manual means of monitoring system operation for emergency models only
    • Automatic recharge after battery discharge
    • Emergency models include maintenance-free, sealed nickel cadmium battery that provides 90 minutes of emergency power
    • Self-diagnostics option available
    • UL damp location listed 50° -104°F standard
    • Meets UL924, NFPA 101 (current Life Safety Code), NEC and OSHA illumination standards
    • NEMA Premium certified