Lithonia Lighting LQM S W 3 R 120/277 M6 QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.62W, 1 or 2 faces | Graybar Store
Lithonia Lighting - QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.62W, 1 or 2 faces - LQM S W 3 R 120/277 M6
+ / - Hover over image to Zoom
Other Views

    QUANTUM® Quick Mount® LED Exit w/ Battery Backup, 0.62W, 1 or 2 faces

    Manufacturer: Lithonia Lighting
    Manufacturer #: LQM S W 3 R 120/277 M6
    SKU: 94023481
    $68.99
    Checking Pricing
         
    Battery Type:AC Only
    Fixture Wattage:0.62
    Color:White Housing with Red Letters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LQM S W 3 R 120/277 M6
    • Color White Housing with Red Letters
    • Battery Type AC Only
    • Fixture Wattage 0.62
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1 or 2
    • Country of Origin CN - China
    Product Overview:
    Quantum® Quick Mount thermoplastic 0.62W white housing with red letters LED exit AC only operation for low engery consumption applications.
    • Stencil face type
    • Universal mounting
    • Single face with extra faceplate and color panel
    • Dimensions: 7-5/8 H x 11-3/4 W x 2 D inches
    • UL damp location listed 50-104°F standard