Lithonia Lighting LHQM LED R HO R0 M6 QUANTUM® LHQM Series Combo Exit, LED, Thermoplastic | Graybar Store
Lithonia Lighting - QUANTUM® LHQM Series Combo Exit, LED, Thermoplastic - LHQM LED R HO R0 M6
+ / - Hover over image to Zoom
Other Views

    QUANTUM® LHQM Series Combo Exit, LED, Thermoplastic

    Manufacturer: Lithonia Lighting
    Manufacturer #: LHQM LED R HO R0 M6
    SKU: 25640544
    $151.91
    Checking Pricing
         
    Additional Features:No Head
    Voltage Rating:120/277 V
    Remote output capability:High Output
    Color:White Housing with Red Letters
    Fixture Wattage:4.3 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LHQM LED R HO R0 M6
    • Color White Housing with Red Letters
    • Additional Features No Head
    • Fixture Wattage 4.3 W
    • Lamp Type LED
    • Remote output capability High Output
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quantum® LHQM LED Exit-Unit Combo, White Housing with Red Letters, Remote output capability: High Output, Voltage Rating: 120/277 V, Lamp Type: LED, Fixture Wattage: 4.3 W