Lithonia Lighting ELA NX H0606 Quantum Emergency Light, LED, Thermoplastic | Graybar Store
Lithonia Lighting - Quantum Emergency Light, LED, Thermoplastic - ELA NX H0606
+ / - Hover over image to Zoom
Other Views

    Quantum Emergency Light, LED, Thermoplastic

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA NX H0606
    SKU: 97179729
    $65.35
    Checking Pricing
         
    Color:Grey
    Wattage:6 W
    Voltage Rating:6 V
    Rating:Damp Location; Wet Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA NX H0606
    • Color Grey
    • Brand Acuity® Quantum®
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Heads 2
    • Rating Damp Location; Wet Location
    • Wattage 6 W
    • Voltage Rating 6 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Acuity® ELA Emergency Remote Head, Lamp Type: Halogen, Voltage Rating: 6 V, Wattage: 6 W, Number of Heads: 1, Rating: Damp Location; Wet Location