Lithonia Lighting ELA ITN N1212 Quantum Emergency Light, LED, Thermoplastic | Graybar Store
Lithonia Lighting - Quantum Emergency Light, LED, Thermoplastic - ELA ITN N1212
+ / - Hover over image to Zoom
Other Views

    Quantum Emergency Light, LED, Thermoplastic

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA ITN N1212
    SKU: 25689192
    $43.82
    Checking Pricing
         
    Color:Ivory
    Wattage:8 W
    Voltage Rating:24 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA ITN N1212
    • Color Ivory
    • Brand Acuity® Quantum®
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Heads 2
    • Wattage 8 W
    • Voltage Rating 24 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Acuity® Quantum® ELA Emergency Remote Head, Lamp Type: Halogen, Voltage Rating: 24 V, Wattage: 8 W, Number of Heads: 2