Lithonia Lighting ELA QWP L0309 M12 Quantum Emergency Light, LED, 1 Head, Thermoplastic, White/Grey, 1.5W | Graybar Store
Lithonia Lighting - Quantum Emergency Light, LED, 1 Head, Thermoplastic, White/Grey, 1.5W - ELA QWP L0309 M12
+ / - Hover over image to Zoom
Other Views

    Quantum Emergency Light, LED, 1 Head, Thermoplastic, White/Grey, 1.5W

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELA QWP L0309 M12
    SKU: 25677511
    $57.90
    Checking Pricing
         
    Color:White and Grey
    Additional Options:Single Head
    Wattage:1.5
    Voltage Rating:9.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELA QWP L0309 M12
    • Color White and Grey
    • Additional Options Single Head
    • Brand Acuity® Quantum®
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Heads 2
    • Wattage 1.5
    • Voltage Rating 9.6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White/grey single 9.6V 1.5W weather-proof LED remote lamp for indoor or outdoor applications.
    • 9.6V LED Lamp
    • Universal mounting base for single or twin head
    • Adjustable LED lamp head
    • UL Listed-Wet location