Lithonia Lighting Quantum® Emergency Light, Incandescent, SLA Battery, 120/277 | Graybar Store
Lithonia Lighting - Quantum® Emergency Light, Incandescent, SLA Battery, 120/277
+ / - Hover over image to Zoom
Other Views

    Quantum® Emergency Light, Incandescent, SLA Battery, 120/277

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Lamp Type Krypton
    • Watts at 90 Minutes 54 W
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Output Voltage
    Additional Features
    Voltage Rating
    Color
    Battery Type
    Price
    ELM627
    22127841
    6 V
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    120 to 277 V AC
    White
    Lead-Acid
    $
    106
    .41
    /
    EA
    22127841
    Output Voltage
    6 V
    Additional Features
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    $
    106
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ELM1254
    22128135
    12 V
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    120 to 277 V AC
    White
    Lead-Acid
    $
    211
    .34
    /
    EA
    22128135
    Output Voltage
    12 V
    Additional Features
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    $
    211
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ELM654
    25010230
    6 V
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    120 to 277 V AC
    White
    Lead-Acid
    $
    179
    .88
    /
    EA
    25010230
    Output Voltage
    6 V
    Additional Features
    Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    $
    179
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22127841 SKU, 22127841 ANALYTICS...
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    Price
    $
    106
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22128135 SKU, 22128135 ANALYTICS...
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    Price
    $
    211
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010230 SKU, 25010230 ANALYTICS...
    Voltage Rating
    120 to 277 V AC
    Color
    White
    Battery Type
    Lead-Acid
    Price
    $
    179
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available