Lithonia Lighting ELM2 QUANTUM® 6-12V ELM2 Emergency Light, Two 5.4W Krypton Lamps | Graybar Store
Lithonia Lighting - QUANTUM® 6-12V ELM2 Emergency Light, Two 5.4W Krypton Lamps - ELM2
+ / - Hover over image to Zoom
Other Views

    QUANTUM® 6-12V ELM2 Emergency Light, Two 5.4W Krypton Lamps

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM2
    SKU: 90002000
    $62.60
    Checking Pricing
         
    Output Voltage:6V DC
    Battery Type:Lead Calcium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM2
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type Krypton
    • Output Voltage 6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 12
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White QUANTUM 6V DC emergency lighting for use with 2 krypton 5.4W lamps.
    • Ideal for application requiring attractive unit with quick installation
    • Low-profile, integrated test switch/pilot light
    • Easily visible bright red status indicator
    • Precision molded, thermoplastic housing is impact and scratch-resistant, corrosion-proof and UV stabilized to resist discoloration
    • Maintenance-free, sealed lead-calcium battery that provides 90 minutes of emergency power
    • Krypton lamps offer more light output than standard incandescent lamps
    • Patented MR24, multi-faceted reflector (ELM2 & ELM6-12)
    • Universal voltage input capability (120 through 277V, 50hz or 60hz) on ELM6-12
    • UL Listed and NOM Certified (standard). Meets UL 924, NFPA 101 (current Life Safety Code), NFPA 70-NEC and OSHA illumination standards