Brady WO-52 Quality Control Labels | Graybar Store
Brady - Quality Control Labels - WO-52
+ / - Hover over image to Zoom
Other Views

    Quality Control Labels

    Manufacturer: Brady
    Manufacturer #: WO-52
    SKU: 88043118
    $2.40
    Checking Pricing
         
    Length:1.5 in.
    Width (Inches):0.625
    Color:Black on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # WO-52
    • Color Black on White
    • Length 1.5 in.
    • Materials Repositionable Vinyl Cloth
    • Width (Inches) 0.625
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview: