Chatsworth QuadraRack® 4-Post Frame | Graybar Store
Chatsworth - QuadraRack® 4-Post Frame
+ / - Hover over image to Zoom
Other Views

    QuadraRack® 4-Post Frame

    Manufacturer: Chatsworth
         

    The QuadraRack 4-post frame offers the strength and stability of a cabinet in an open mounting system.

    With the QuadraRack® 4-post frame, enjoy easy equipment installation, along with unrestricted airflow for improved cooling and heat dissipation.
    • 19 Inch Wide
    • Manufactured from Aluminum
    • EIA-310-D standard universal 5/8-5/8-1/2 inch alternating hole pattern
    • Mounting holes are roll-formed #12-24
    • Load rating of 2000 pounds with weight evenly distributed and rack must properly secured to the floor
    See More >>
    • Manufacturer Chatsworth
    • Mounting Style Open; Rack Mount
    • Type QuadraRack 4-Post Frame
    • Brand QuadraRack
    • Includes (100) #12-24 Equipment Mounting Screws; (2) Base Angles; (2) Top Angles; (4) Mounting Channels; Assembly Hardware; Bottom Pan; Top Pan
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rack Units
    Height (Inches)
    Color
    Mounting Hole Type
    Width (Inches)
    Height (Feet)
    Depth (Inches)
    Price
    50120-703
    22003210
    45
    84 in.
    Black
    19 in.
    29
    $
    825
    .42
    /
    EA
    22003210
    Rack Units
    45
    Height (Inches)
    84 in.
    Color
    Black
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    29
    $
    825
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50120-503
    22003209
    45
    Clear
    #12-24
    19 in.
    7 ft.
    29
    $
    825
    .42
    /
    EA
    22003209
    Rack Units
    45
    Height (Inches)
    Color
    Clear
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    7 ft.
    Depth (Inches)
    29
    $
    825
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    50120-715
    22003214
    51
    Black
    #12-24
    19 in.
    8 ft.
    29
    $
    925
    .61
    /
    EA
    22003214
    Rack Units
    51
    Height (Inches)
    Color
    Black
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    8 ft.
    Depth (Inches)
    29
    $
    925
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003210 SKU, 22003210 ANALYTICS...
    Color
    Black
    Mounting Hole Type
    Width (Inches)
    19 in.
    Height (Feet)
    Depth (Inches)
    29
    Price
    $
    825
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003209 SKU, 22003209 ANALYTICS...
    Color
    Clear
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    7 ft.
    Depth (Inches)
    29
    Price
    $
    825
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003214 SKU, 22003214 ANALYTICS...
    Color
    Black
    Mounting Hole Type
    #12-24
    Width (Inches)
    19 in.
    Height (Feet)
    8 ft.
    Depth (Inches)
    29
    Price
    $
    925
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available