Cooper Lighting (Eaton) QDCAST1A Quadcast 120V-277V, 56W, 4-LED Panels | Graybar Store
Cooper Lighting (Eaton) - Quadcast 120V-277V, 56W, 4-LED Panels - QDCAST1A
+ / - Hover over image to Zoom
Other Views

    Quadcast 120V-277V, 56W, 4-LED Panels

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: QDCAST1A
    SKU: 25456362
    Price pending
    Checking Pricing
         
    Voltage Rating:120-277
    Color:Concrete Grey
    No. of Light Squares:4 Panels
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # QDCAST1A
    • Color Concrete Grey
    • Lamp Type LED
    • Voltage Rating 120-277
    • No. of Light Squares 4 Panels
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quadcast LED Parking garage/canopy, 56W, hinged door. Universal mounting plate, 4-LED optical panels, 120V-277V, 4000K with a concrete grey finish.