Superior Essex RG6U-R-AQ-FP-R-ESS Coaxial Cable, Riser, Quad Shield | Graybar Store
Superior Essex - Coaxial Cable, Riser, Quad Shield - RG6U-R-AQ-FP-R-ESS
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Riser, Quad Shield

    Manufacturer: Superior Essex
    Manufacturer #: RG6U-R-AQ-FP-R-ESS
    SKU: 99666586
    $93.04
    Checking Pricing
         
    Cable Type:RG-6 Quad
    Conductor Material:Copper-Clad Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # RG6U-R-AQ-FP-R-ESS
    • Cable Type RG-6 Quad
    • Conductor Material Copper-Clad Steel
    • Insulation Material Foam Fluoropolymer (CMP); Polyethylene (CM/CMR)
    • Jacket Material PVC
    • Shielded Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quad Shield, Copper-Clad Steel, Aluminum, Foam Fluoropolymer (CMP); Polyethylene (CM/CMR), PVC