Valcom VIP-804A Quad Enhanced Network Audio Port | Graybar Store
Valcom - Quad Enhanced Network Audio Port - VIP-804A
+ / - Hover over image to Zoom
Other Views

    Quad Enhanced Network Audio Port

    Manufacturer: Valcom
    Manufacturer #: VIP-804A
    SKU: 25678732
    $719.15
    Checking Pricing
         
    Dimensions:1.75 in.H x 6.75 in.W x 9.5 in.D ( 4.445 cm x 17.145 cm x 24.13 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VIP-804A
    • Dimensions 1.75 in.H x 6.75 in.W x 9.5 in.D ( 4.445 cm x 17.145 cm x 24.13 cm)
    • Connector Type RJ45
    • Type Networked Page Zone Extender
    • Color / Finish Black
    • Country of Origin US - USA
    Product Overview:
    4 Audio Outputs .4 Audio Inputs.4 Programmable Form A Relay Closures . 4 Programmable Contact Closure Inputs .No Server Required .1 to 11 Digit Dial Plans.Easy Windows Based Setup.AUX Audio input.