Belden 7961A 1SW2000 Category 5e DataTuff® Quad Cable, Tinned Copper Conductors | Graybar Store
Belden - Category 5e DataTuff® Quad Cable, Tinned Copper Conductors - 7961A 1SW2000
+ / - Hover over image to Zoom
Other Views

    Category 5e DataTuff® Quad Cable, Tinned Copper Conductors

    Manufacturer: Belden
    Manufacturer #: 7961A 1SW2000
    SKU: 25761626
    $3,026.20
    Checking Pricing
         
    Color:Green
    Length:2000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 7961A 1SW2000
    • Color Green
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 2000 ft.
    • Shielded Shielded
    • Wiring Configuration TIA 568-C.2 Cat 5e
    • SAP Material Type ZSTD
    Product Overview:
    DataTuff® 7961A Quad Cables, Length: 2000 ft, RJ45, Green, Category: Cat 5e, Wiring Configuration: TIA 568-C.2 Cat 5e