3M QSLV-M(2-500) Cold Shrink Quick Splice Low Voltage | Graybar Store
3M - Cold Shrink Quick Splice Low Voltage - QSLV-M(2-500)
+ / - Hover over image to Zoom
Other Views

    Cold Shrink Quick Splice Low Voltage

    Manufacturer: 3M
    Manufacturer #: QSLV-M(2-500)
    SKU: 25199649
    $32.44
    Checking Pricing
         
    Length:4-1/4 in.
    Wire Range:2 AWG to 1000 kcmil (Copper); 2 AWG to 500 kcmil (Aluminum)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # QSLV-M(2-500)
    • Application Insulating and Protecting Low Voltage Splices in Direct Bury Secondary Low Voltage Applications
    • Length 4-1/4 in.
    • Materials Silicone Rubber
    Product Overview:
    Low Voltage Cold Shrink Insulator, in Line, 1000V, 3M Brand