Panduit FX8HP5NLSQNM003 QSFP Harness Cable Assembly 0 to 50°C | Graybar Store
Panduit - QSFP Harness Cable Assembly 0 to 50°C - FX8HP5NLSQNM003
+ / - Hover over image to Zoom
Other Views

    QSFP Harness Cable Assembly 0 to 50°C

    Manufacturer: Panduit
    Manufacturer #: FX8HP5NLSQNM003
    SKU: 25653797
    $375.00
    Checking Pricing
         
    Fiber Count:8
    Environment:Indoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FX8HP5NLSQNM003
    • Environment Indoor
    • Fiber Count 8
    Product Overview:
    QuickNet™ QSFP Harness Cable Assembly, Fiber Count: 8, Indoor, Temperature Range: 0 to 50 °C