Quiktron (Legrand) QSFP+ and CX4 Active Optical Cable Assemblies | Graybar Store
Quiktron (Legrand) - QSFP+ and CX4 Active Optical Cable Assemblies
+ / - Hover over image to Zoom
Other Views

    QSFP+ and CX4 Active Optical Cable Assemblies

    Manufacturer: Quiktron (Legrand)
         

    This is a MSA Compliant 10GBase-CX QSFP+ to CX4 direct attach cable that operates over passive copper

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. The actual part shipped may have a different part number, but will be functionally identical and 100% compatible. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    QSFP-CX4-1M-LEG
    25875697
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    288
    .69
    /
    EA
    25875697
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    288
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-CX4-3M-LEG
    25875698
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    408
    .63
    /
    EA
    25875698
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    408
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-CX4-50CM-LEG
    25875699
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    0.5m
    0
    0
    $
    258
    .20
    /
    EA
    25875699
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    $
    258
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-CX4-5M-LEG
    25875700
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    0
    $
    510
    .30
    /
    EA
    25875700
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    $
    510
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-CX4-7M-LEG
    25875701
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    0
    0
    $
    571
    .29
    /
    EA
    25875701
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    $
    571
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875697 SKU, 25875697 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    288
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875698 SKU, 25875698 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    408
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875699 SKU, 25875699 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    258
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875700 SKU, 25875700 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    510
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875701 SKU, 25875701 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    571
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available