Quiktron (Legrand) QSFP-40G-PDAC4M-LEG QSFP-40G-PDAC4M-LEG | Graybar Store
Quiktron (Legrand) - QSFP-40G-PDAC4M-LEG - QSFP-40G-PDAC4M-LEG
+ / - Hover over image to Zoom
Other Views

    QSFP-40G-PDAC4M-LEG

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: QSFP-40G-PDAC4M-LEG
    SKU: 25875672
    $330.87
    Checking Pricing
         
    Color:Black
    Dimensions:12in x 9in x 1in
    Frequency Rating:DC to 40G
    Media Connector Type:N/A
    No. of Ports:1
    No. of Positions:1
    Size:4m
    Voltage (Volts):0
    Watts:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # QSFP-40G-PDAC4M-LEG
    • Color Black
    • Dimensions 12in x 9in x 1in
    • Size 4m
    • Voltage (Volts) 0
    • No. of Ports 1
    • Media Connector Type N/A
    • No. of Positions 1
    • Watts 0
    • Frequency Rating DC to 40G
    • SAP Material Type ZSTD
    Product Overview:
    MSA and TAA Compliant 40GBase-CU QSFP+ to QSFP+ Direct Attach Cable (Passive Twinax, 4m)