Burndy QPX282C VERSITAP™ - Type QPX, Run: 1 (Str) - 4/0 (Str), Tap: 6 (Str) - 2 (Str) | Graybar Store
Burndy - VERSITAP™ - Type QPX, Run: 1 (Str) - 4/0 (Str), Tap: 6 (Str) - 2 (Str) - QPX282C
+ / - Hover over image to Zoom
Other Views

    VERSITAP™ - Type QPX, Run: 1 (Str) - 4/0 (Str), Tap: 6 (Str) - 2 (Str)

    Manufacturer: Burndy
    Manufacturer #: QPX282C
    SKU: 88047977
    $56.76
    Checking Pricing
         
    Accommodates:Run and Tap Conductors
    Tap Conductor Size:5 Sol (Copper Weld) AWG; 6 to 2 (Copper) AWG; 8 to 4 Str (Copper Weld) AWG
    Wire Size:4/0 to 1 AWG Str.
    Use With:Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QPX282C
    • Accommodates Run and Tap Conductors
    • Materials Copper
    • Tap Conductor Size 5 Sol (Copper Weld) AWG; 6 to 2 (Copper) AWG; 8 to 4 Str (Copper Weld) AWG
    • Wire Size 4/0 to 1 AWG Str.
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Parallel Clamp, Copper: 1-4/0 AWG (Run)/ 6-2 AWG (Tap)
    Parallel Clamp, Copper Alloy Body, Silicon Bronze Durium Hardware, Butt Connection, Cross Connection, Parallel Connection, Tap Connection, Tee Connection Installation, Conductor Material Copper/Copperweld, 1 AWG Stranded (Copper), (7) 9 AWG (Copperweld), 3 A (Copperweld-Copper) Minimum Run Conductor Size, 4/0 AWG Stranded (Copper), (7) 5 AWG (Copperweld), 3/0V (Copperweld-Copper) Maximum Run Conductor Size, 6 AWG Stranded (Copper), 5 AWG Solid (Copperweld), 8 A (Copperweld-Copper) Minimum Tap Conductor Size, 2 AWG Stranded (Copper), (3) 7 AWG (Copperweld), 4 A (Copperweld-Copper) Maximum Tap Conductor Size, Approval UL, CSA, Versitap Brand, QPX Model