Square D (Schneider Electric) QOU Miniature Circuit Breaker, Unit-Mount | Graybar Store
Square D (Schneider Electric) - QOU Miniature Circuit Breaker, Unit-Mount
+ / - Hover over image to Zoom
Other Views

    QOU Miniature Circuit Breaker, Unit-Mount

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric unit mount circuit breaker.

    • QOU miniature circuit breakers are tested and listed according to UL Standard 489 and CSA Standard C22.2 No. 5-02 for molded case circuit breakers and enclosures.
    • QOU miniature circuit breakers are unit-mount (lug/lug) thermal-magnetic circuit breakers which:
    • Provide a means to manually open a circuit.
    • Automatically open a circuit under overload or short circuit conditions.
    • Feature common tripping of all poles.
    • Have a Visi-Trip trip indicator.
    • Can be flush-, surface-, or DIN rail-mounted.
    • Has lugs at both ends (cable-in/cable-out construction).
    • Operate in any position.
    • Are fully tested, UL Listed, and CSA certified for reverse connection without restrictive line/load markings.
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 38 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Additional Features
    Voltage (Volts)
    Interrupt Rating
    Price
    QOU110
    88243322
    Unit Mount
    1-Pole
    10A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243322
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    10A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU115
    88243324
    Unit Mount
    1-Pole
    15A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243324
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU120
    88243326
    Unit Mount
    1-Pole
    20A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243326
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU130
    88243331
    Unit Mount
    1-Pole
    30A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243331
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU215
    88243347
    Unit Mount
    2-Pole
    15A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243347
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU220
    88243349
    Unit Mount
    2-Pole
    20A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243349
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU230
    88243354
    Unit Mount
    2-Pole
    30A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243354
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU250
    88243363
    Unit Mount
    2-Pole
    50A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243363
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU260
    88243365
    Unit Mount
    2-Pole
    60A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243365
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    60A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU315
    88243371
    Unit Mount
    3-Pole
    15A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243371
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU320
    88243373
    Unit Mount
    3-Pole
    20A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243373
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU330
    88243377
    Unit Mount
    3-Pole
    30A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243377
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU340
    88243380
    Unit Mount
    3-Pole
    40A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243380
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU350
    88243385
    Unit Mount
    3-Pole
    50A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243385
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU360
    88317418
    Unit Mount
    3-Pole
    60A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88317418
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    60A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU290
    88317417
    Unit Mount
    2-Pole
    90A
    10kA
    Standard
    120/240V
    $
    247
    .16
    /
    EA
    88317417
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    90A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU210
    88243345
    Unit Mount
    2-Pole
    10A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243345
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    10A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU150
    88243338
    Unit Mount
    1-Pole
    50A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243338
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU225
    88243352
    Unit Mount
    2-Pole
    25A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243352
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU335
    92104833
    Unit Mount
    3-Pole
    35A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    92104833
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    35A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU345
    88243383
    Unit Mount
    3-Pole
    45A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243383
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    45A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU140
    88243335
    Unit Mount
    1-Pole
    40A
    10kA
    Standard
    120/240V
    $
    40
    .40
    /
    EA
    88243335
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU240
    88243359
    Unit Mount
    2-Pole
    40A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243359
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU325
    88243375
    Unit Mount
    3-Pole
    25A
    10kA
    Standard
    240V
    $
    286
    .34
    /
    EA
    88243375
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU270
    88243367
    Unit Mount
    2-Pole
    70A
    10kA
    Standard
    120/240V
    $
    171
    .80
    /
    EA
    88243367
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    70A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    171
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU3100
    88317420
    Unit Mount
    3-Pole
    100A
    10kA
    Standard
    240V
    $
    417
    .96
    /
    EA
    88317420
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    100A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    417
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU235
    88243357
    Unit Mount
    2-Pole
    35A
    10kA
    Standard
    120/240V
    $
    87
    .42
    /
    EA
    88243357
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    35A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU380
    90003469
    Unit Mount
    3-Pole
    80A
    10kA
    Standard
    240V
    $
    417
    .96
    /
    EA
    90003469
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    80A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    $
    417
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU2100
    88317419
    Unit Mount
    2-Pole
    100A
    10kA
    Standard
    120/240V
    $
    247
    .16
    /
    EA
    88317419
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    100A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU390
    90003470
    Unit Mount
    3-Pole
    90A
    HACR Rated
    240 V AC
    10 kA
    $
    417
    .96
    /
    EA
    90003470
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    90A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    417
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU280
    90083781
    Unit Mount
    2-Pole
    80A
    HACR Rated
    240 V AC
    10 kA
    $
    247
    .16
    /
    EA
    90083781
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    247
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU160
    88243340
    Unit Mount
    1-Pole
    60A
    HACR Rated
    240 V AC
    10 kA
    $
    40
    .40
    /
    EA
    88243340
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    60A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU310
    88243370
    Unit Mount
    3-Pole
    10A
    HACR Rated
    240 V AC
    10 kA
    $
    286
    .34
    /
    EA
    88243370
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    10A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    286
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU2125
    90003471
    Unit Mount
    2-Pole
    125A
    HACR Rated
    240 V AC
    10 kA
    $
    454
    .13
    /
    EA
    90003471
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    125A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    454
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU245
    88243361
    Unit Mount
    2-Pole
    45A
    HACR Rated
    240 V AC
    10 kA
    $
    87
    .42
    /
    EA
    88243361
    Mounting Type
    Unit Mount
    Pole
    2-Pole
    Amps
    45A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    87
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU125
    88243329
    Unit Mount
    1-Pole
    25A
    HACR Rated
    240 V AC
    10 kA
    $
    40
    .40
    /
    EA
    88243329
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    25A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    40
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU370
    89024115
    Unit Mount
    3-Pole
    70A
    HACR Rated
    240 V AC
    10 kA
    $
    364
    .71
    /
    EA
    89024115
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    70A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    $
    364
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOU120B
    98306988
    Unit Mount
    1-Pole
    20A
    HACR Rated
    240 V AC
    5 kA; 10 kA
    $
    37
    .99
    /
    EA
    98306988
    Mounting Type
    Unit Mount
    Pole
    1-Pole
    Amps
    20A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    5 kA; 10 kA
    $
    37
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243322 SKU, 88243322 ANALYTICS...
    Amps
    10A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243324 SKU, 88243324 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243326 SKU, 88243326 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243331 SKU, 88243331 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243347 SKU, 88243347 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243349 SKU, 88243349 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243354 SKU, 88243354 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243363 SKU, 88243363 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243365 SKU, 88243365 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243371 SKU, 88243371 ANALYTICS...
    Amps
    15A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243373 SKU, 88243373 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243377 SKU, 88243377 ANALYTICS...
    Amps
    30A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243380 SKU, 88243380 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243385 SKU, 88243385 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88317418 SKU, 88317418 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88317417 SKU, 88317417 ANALYTICS...
    Amps
    90A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243345 SKU, 88243345 ANALYTICS...
    Amps
    10A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243338 SKU, 88243338 ANALYTICS...
    Amps
    50A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243352 SKU, 88243352 ANALYTICS...
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92104833 SKU, 92104833 ANALYTICS...
    Amps
    35A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243383 SKU, 88243383 ANALYTICS...
    Amps
    45A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243335 SKU, 88243335 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243359 SKU, 88243359 ANALYTICS...
    Amps
    40A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243375 SKU, 88243375 ANALYTICS...
    Amps
    25A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243367 SKU, 88243367 ANALYTICS...
    Amps
    70A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    171
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88317420 SKU, 88317420 ANALYTICS...
    Amps
    100A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    417
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243357 SKU, 88243357 ANALYTICS...
    Amps
    35A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003469 SKU, 90003469 ANALYTICS...
    Amps
    80A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    240V
    Interrupt Rating
    Price
    $
    417
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88317419 SKU, 88317419 ANALYTICS...
    Amps
    100A
    Interrupting Rating
    10kA
    Additional Features
    Standard
    Voltage (Volts)
    120/240V
    Interrupt Rating
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003470 SKU, 90003470 ANALYTICS...
    Amps
    90A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    417
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90083781 SKU, 90083781 ANALYTICS...
    Amps
    80A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    247
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243340 SKU, 88243340 ANALYTICS...
    Amps
    60A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243370 SKU, 88243370 ANALYTICS...
    Amps
    10A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    286
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90003471 SKU, 90003471 ANALYTICS...
    Amps
    125A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    454
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243361 SKU, 88243361 ANALYTICS...
    Amps
    45A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    87
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88243329 SKU, 88243329 ANALYTICS...
    Amps
    25A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    40
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89024115 SKU, 89024115 ANALYTICS...
    Amps
    70A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    10 kA
    Price
    $
    364
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98306988 SKU, 98306988 ANALYTICS...
    Amps
    20A
    Interrupting Rating
    Additional Features
    HACR Rated
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    5 kA; 10 kA
    Price
    $
    37
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available