Square D (Schneider Electric) QOU2100 QOU Circuit Breaker, Unit Mount, 2 Pole, 100A 120/240V | Graybar Store
Square D (Schneider Electric) - QOU Circuit Breaker, Unit Mount, 2 Pole, 100A 120/240V - QOU2100
+ / - Hover over image to Zoom
Other Views

    QOU Circuit Breaker, Unit Mount, 2 Pole, 100A 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOU2100
    SKU: 88317419
    $247.16
    Checking Pricing
         
    Mounting Type:Unit Mount
    Pole:2-Pole
    Amps:100A
    Interrupting Rating:10kA
    Additional Features:Standard
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOU2100
    • Voltage (Volts) 120/240V
    • Additional Features Standard
    • Amps 100A
    • Interrupting Rating 10kA
    • Mounting Type Unit Mount
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QOU unit mount 100A 120/240V 2 pole circuit breaker. Interrupting rating 10kA.
    • QOU miniature circuit breakers are tested and listed according to UL Standard 489 and CSA Standard C22.2 No. 5-02 for molded case circuit breakers and enclosures.
    • QOU miniature circuit breakers are unit-mount (lug/lug) thermal-magnetic circuit breakers which:
    • Provide a means to manually open a circuit.
    • Automatically open a circuit under overload or short circuit conditions.
    • Feature common tripping of all poles.
    • Have a Visi-Trip trip indicator.
    • Can be flush-, surface-, or DIN rail-mounted.
    • Has lugs at both ends (cable-in/cable-out construction).
    • Operate in any position.
    • Are fully tested, UL Listed, and CSA certified for reverse connection without restrictive line/load markings.