Square D (Schneider Electric) QOM2200MM QOM2 Frame 200A 120/240V 2-Pole Tenant Circuit Breaker | Graybar Store
Square D (Schneider Electric) - QOM2 Frame 200A 120/240V 2-Pole Tenant Circuit Breaker - QOM2200MM
+ / - Hover over image to Zoom
Other Views

    QOM2 Frame 200A 120/240V 2-Pole Tenant Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM2200MM
    SKU: 97220628
    $455.78
    Checking Pricing
         
    Amps:200A
    Interrupting Rating:10kA
    Mounting Type:Bolt-On
    Pole:2-Pole
    Additional Features:For QOM2 Frame Size
    Voltage (Volts):120/240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM2200MM
    • Voltage (Volts) 120/240V
    • Additional Features For QOM2 Frame Size
    • Amps 200A
    • Interrupting Rating 10kA
    • Mounting Type Bolt-On
    • Pole 2-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    QOM2 frame bolt-on 200A 120/240V 2-pole tenant circuit breaker. Interrupting rating 10kA.
    For use in 200A max. type MP, MPR and MPH Meter-Pak metering equipment.