Square D (Schneider Electric) - QOM Main Circuit Breaker Kit, 150A 120/240V - QOM2150VH
+ / - Hover over image to Zoom
Other Views

QOM Main Circuit Breaker Kit, 150A 120/240V

Manufacturer: Square D (Schneider Electric)
Manufacturer #: QOM2150VH
SKU: 88243264
$108.54
Checking Pricing
     
Amps:150
Use With:Frame Size QOM2
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # QOM2150VH
  • Amps 150
  • Accessory Type Main Circuit Breaker Kit
  • Use With Frame Size QOM2
Product Overview:
QOM2 150A 120/240V main circuit breaker kit.
  • Schneider Electric/Square D Main circuit breaker has box-type lugs to accommodate 12 - 2/0 AWG copper and aluminum wires.
  • The 2-Pole circuit breaker has voltage rating of 120/240 VAC and a short-circuit current rating of 22 kilo-Amps.
  • Miniature circuit breaker has two-spaces and mounting bolts to hold the breaker in place.
  • Standard size circuit breaker is ideally designed to offer superior overload and short circuit protection.
  • Circuit breaker is an ideal choice for NQO/NQOD panel-boards.
  • Miniature circuit breaker is UL listed and CSA certified.