Square D (Schneider Electric) QOM100VH QOM Main Circuit Breaker Kit, 100A 120/240V | Graybar Store
Square D (Schneider Electric) - QOM Main Circuit Breaker Kit, 100A 120/240V - QOM100VH
+ / - Hover over image to Zoom
Other Views

    QOM Main Circuit Breaker Kit, 100A 120/240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QOM100VH
    SKU: 88243253
    $97.27
    Checking Pricing
         
    Amps:100A
    Use With:Frame Size QOM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QOM100VH
    • Amps 100A
    • Accessory Type Main Circuit Breaker Kit
    • Use With Frame Size QOM1
    Product Overview:
    QOM1 100A 120/240V main circuit breaker kit.
    • Schneider Electric/Square D Main circuit breaker has box-type lugs to accommodate 12 - 2/0 AWG copper and aluminum wires.
    • The 2-Pole circuit breaker has voltage rating of 120/240 VAC and a short-circuit current rating of 22 kilo-Amps.
    • Miniature circuit breaker has two-spaces and mounting bolts to hold the breaker in place.
    • Standard size circuit breaker is ideally designed to offer superior overload and short circuit protection.
    • Circuit breaker is an ideal choice for NQO/NQOD panel-boards.
    • Miniature circuit breaker is UL listed and CSA certified.